!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPECIALTY PURSUIT D5 TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, HOOK-AND-LOOP CLOSURE, 1 PR

SPECIALTY PURSUIT D5 TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, HOOK-AND-LOOP CLOSURE, 1 PR

MECHANIX WEAR

SPECIALTY PURSUIT D5 TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, HOOK-AND-LOOP CLOSURE, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECIALTY PURSUIT D5 TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, HOOK-AND-LOOP CLOSURE, 1 PR

SPECIALTY PURSUIT D5 TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, HOOK-AND-LOOP CLOSURE, 1 PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.40 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWTSCR55-012
  • Mfr. Model # CA-TSCR-55-012
  • UNSPSC # 46181513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These covert cut-resistant gloves come in size XXL/11 and measure 12 inches in length. They are clute cut, uncoated, and are made of synthetic leather. These gloves meet ANSI level five standards.

Technical Specs

  • ItemTactical Gloves
  • ANSI/ISEA Abrasion Level0
  • Glove FeaturesTouchscreen Compatible, Washable
  • CuffRubberized Safety
  • Knuckle Padding MaterialSpandex
  • Palm MaterialSynthetic Leather
  • Size2XL
  • Closure TypeHook-and-Loop
  • Cut-Resistant MaterialKevlar(R)
  • Finger StyleFull Finger
  • StandardsCE 5, CE EN 388, EN 420
  • Temp. Range32 Degrees to 200 Degrees F
  • ANSI/ISEA Cut Level 3
  • Colour Black
  • Back Material Stretch Spandex(R)
  • Grade of Leather Synthetic
  • Lining Tricot
  • Product Type Tactical Glove
  • Application General Purpose, Mechanical, Rescue, Shooting, Tactical
  • Cut Clute
  • EN 388 Rating 3X43D
  • Length 11 in
  • Stitching Material Nylon
  • Thumb Style Straight
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list