!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANTS TIRS VENTILES NOIR,2T-GRAND

GANTS TIRS VENTILES NOIR,2T-GRAND

MECHANIX WEAR

GANTS TIRS VENTILES NOIR,2T-GRAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANTS TIRS VENTILES NOIR,2T-GRAND

GANTS TIRS VENTILES NOIR,2T-GRAND

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.44 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXMSV55012
  • Mfr. Model # MSV-55-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ArticleGant d'intervention
  • Résistance à l'abrasion ANSI/ISEA3
  • Matériau du dosCuir synthétique
  • Qualité de cuirSynthétique
  • DoublureNon doublé
  • Taille2TG
  • Type de fermetureAuto-agrippante
  • Matériau résistant aux coupuresAucun
  • Longueur6 1/4 po
  • Matériau des couturesPolyester/nylon
  • Style de poucePouce rapporté
  • Résistance aux coupures ANSI/ISEA 1
  • Couleur Noir
  • Poignet Auto-agrippante
  • Matériau de garde-main Polyester
  • Matériau de paume Cuir synthétique
  • Application Militaire, services de police, tir
  • Coupe Couture
  • Type de doigts Doigt complet
  • Normes CE EN 388
  • Plage de température 32 à 200 Degrees F
  • Country of Origin Cambodge (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list