!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FASTFIT TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, ELASTIC, 1 PR

FASTFIT TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, ELASTIC, 1 PR

MECHANIX WEAR

FASTFIT TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, ELASTIC, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FASTFIT TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, ELASTIC, 1 PR

FASTFIT TACTICAL GLOVES, 2XL, BLACK, SYNTHETIC LEATHER, ELASTIC, 1 PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.37 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWFFTAB55-012
  • Mfr. Model # CA-FFTAB-55-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These mechanics gloves have an elasticized wrist cuff, are size XX-large, with an anatomically designed two-piece microfibre palm. The gloves are black with knit fabric knuckle padding, are stitched with polyester-nylon, have polyester lining, and an elastic enclosure.

Technical Specs

  • ItemTactical Gloves
  • ColourBlack
  • Back MaterialTrekDry(R)
  • LiningTricot
  • Product TypeTactical Glove
  • ApplicationGeneral Purpose, Mechanical, Rescue, Shooting, Tactical
  • CutClute
  • EN 388 Rating2121X
  • Length11 in
  • Stitching MaterialNylon
  • Thumb StyleStraight
  • ANSI/ISEA Abrasion Level 0
  • Glove Features Touchscreen Compatible, Washable
  • Grade of Leather Synthetic
  • Palm Material Synthetic Leather
  • Size 2XL
  • Closure Type Elastic
  • Cut-Resistant Material None
  • Finger Style Full Finger
  • Standards CE EN 388, EN 420
  • Temp. Range 32 Degrees to 200 Degrees F
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list