!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 1828, 37.5V, WHITE, 10 PK

HALOGEN BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 1828, 37.5V, WHITE, 10 PK

LUMAPRO

HALOGEN BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 1828, 37.5V, WHITE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 1828, 37.5V, WHITE, 10 PK

HALOGEN BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 1828, 37.5V, WHITE, 10 PK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.48 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2FMJ7
  • Mfr. Model # 1828-10PK
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Indicator. Mini bay base. T3-1/4 bulb. Voltage 37.5. Design watts/amps 0.05 A. Rated average life 3,000 hours. Maximum overall length 1.19 inches. Trade no. 1828. Package quantity 10.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.2/5 in
  • Bulb ShapeT3-1/4
  • Incandescent Wattage Equivalency1.875 W
  • Light TechnologyHalogen
  • Shatter-ResistantNo
  • Voltage37.5V
  • Rated Life3,000 hr
  • DimmableNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Amps0.05 A
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Bulb Housing Glass
  • Colour Temperature 2,800K
  • Lumens 8 lm
  • Overall Length 1 1/4 in
  • Trade Number 1828
  • Watts 1.875 W
  • Bulb Finish Clear
  • For Enclosed Fixtures No
  • Light Colour White
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list