!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIES, PLASTIC PAWL, -40 ° F TO 185 ° F, PURPLE, 0.05 IN THICK/4 IN L/0.86 IN MAX DIA, PK 100

CABLE TIES, PLASTIC PAWL, -40 ° F TO 185 ° F, PURPLE, 0.05 IN THICK/4 IN L/0.86 IN MAX DIA, PK 100

HELLERMANN TYTON

CABLE TIES, PLASTIC PAWL, -40 ° F TO 185 °  F, PURPLE, 0.05 IN THICK/4 IN L/0.86 IN MAX DIA, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIES, PLASTIC PAWL, -40 ° F TO 185 ° F, PURPLE, 0.05 IN THICK/4 IN L/0.86 IN MAX DIA, PK 100

CABLE TIES, PLASTIC PAWL, -40 ° F TO 185 ° F, PURPLE, 0.05 IN THICK/4 IN L/0.86 IN MAX DIA, PK 100

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.50 / pkg. of 100

EHC: EHC :
Min Qty 12 = $90.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISL111-01935
  • Mfr. Model # 111-01935
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This is a pack of 100 purple-coloured cable ties. They are 0.05 inches thick and made from nylon. They have a plastic pawl lock and can be used in temperatures ranging from -40 Degrees F to 185 Degrees F. The maximum bundle diameter is 0.86 inches, and they are four inches long.

Technical Specs

  • ItemCable Tie
  • Cable Tie DutyStandard
  • Width3/16 in
  • Locking StylePlastic Pawl
  • Tensile Strength18 lb
  • Nominal Max. Bundle Dia.13/16 in
  • Temp. Range-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
  • Thickness0.05 in
  • Basic Material - Cable TieNylon
  • Cable Tie Style Standard
  • Actual Length 4 in
  • Nominal Length 4 in
  • Colour Purple
  • Cable Tie Properties Flammability Rated
  • Metal Detectable No
  • UL Type Not Listed
  • Max. Bundle Dia. 0.86 in
  • Country of Origin Singapore (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list