!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWAGE NIPPLE: CARBON STEEL, 1 IN X ½ IN FITTING PIPE SIZE, MALE THREADED X MALE THREADED

SWAGE NIPPLE: CARBON STEEL, 1 IN X ½ IN FITTING PIPE SIZE, MALE THREADED X MALE THREADED

APPROVED VENDOR

SWAGE NIPPLE: CARBON STEEL, 1 IN X ½ IN FITTING PIPE SIZE, MALE THREADED X MALE THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWAGE NIPPLE: CARBON STEEL, 1 IN X ½ IN FITTING PIPE SIZE, MALE THREADED X MALE THREADED

SWAGE NIPPLE: CARBON STEEL, 1 IN X ½ IN FITTING PIPE SIZE, MALE THREADED X MALE THREADED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420J29
  • Mfr. Model # 1984533301
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This nipple meets the standards for ASTM A234 WPB, MSS SP-95-2006, has a length of 3½ inch, and is designed for the following applications: natural gas, non-potable water, oil. It is made of WPB-grade carbon steel. In addition, it is a swage nipple.

Technical Specs

  • ItemNipple
  • Fitting Side A GenderMale
  • Fitting Side A TypeThreaded
  • Fitting Side B Nominal Pipe Size1/2 in
  • Pipe Fitting MaterialCarbon Steel
  • StandardsASTM A234 WPB, MSS SP-95-2006
  • Basic Fitting ShapeNipple
  • Fitting Side A Pipe Threading14
  • Fitting Side B Pipe Threading14
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Overall Length3 1/2 in
  • Class Class STD
  • Fitting Side A Nominal Pipe Size 1 in
  • Fitting Side B Gender Male
  • Fitting Side B Type Threaded
  • Specific Fitting Shape Swage Nipple
  • Application Natural Gas, Non-Potable Water, Oil
  • Fitting Side A Outside Diameter 1 1/4 in
  • Fitting Side B Outside Diameter 13/16 in
  • Material Grade WPB
  • Includes Seal Seal Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list