SPOTLIGHT, 543 LM, 9.74 HR RUN TIME AT MAX BRIGHTNESS, 430 M MAX BEAM DISTANCE, GREY
SPOTLIGHT, 543 LM, 9.74 HR RUN TIME AT MAX BRIGHTNESS, 430 M MAX BEAM DISTANCE, GREY
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spotlight plastic and is designed for general use. It features a momentary on. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a 1.5-year manufacturer's warranty.
Technical Specs
Item Spotlight
Includes Batteries No
Rechargeable No
Body Colour Grey
Maximum Beam Distance 430 m
Run Time at Maximum Brightness 9.74 hr
Battery Chemistry Alkaline
Beam Focus Fixed
Drop Rating 1 m
Includes Secondary Light No
Intrinsically Safe Yes
Mount Type Clip
Switch Location Handle
Application General Use
Beam Intensity Levels 46,333 cd
Features Momentary On
Light Output Modes High
Maximum Run Time 9.7 hr
Overall Length 5 3/4 in
Power Source Battery
Run Time Levels 9.74 hr
Weight with Batteries 1.06 lb
Battery Size C
Number of Batteries 3
Includes Charger No
Body Material Plastic
Maximum Brightness 543 lm
Number of Light Output Modes 1
Beam Colour White
Beam Pattern Flood
Handle Shape Pistol Grip
Hazardous Location Specification Not Rated
IP Rating IPX4
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 430 m
Brightness Levels 543 lm
Lighting Technology LED
Manufacturer Warranty Length 1.5 yr
Overall Height 7 3/8 in
Overall Width 3 3/8 in
Resistance Properties Water Resistant
Standards ANSI/NEMA FL 1
Country of Origin China
(subject to change)