!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SYNTHETIC GREASE,17 KG,AMBER,PAIL

SYNTHETIC GREASE,17 KG,AMBER,PAIL

PRECISION

SYNTHETIC GREASE,17 KG,AMBER,PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYNTHETIC GREASE,17 KG,AMBER,PAIL

SYNTHETIC GREASE,17 KG,AMBER,PAIL

PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $906.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPSHP17
  • Mfr. Model # PSHP17
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • ItemSynthetic Grease
  • Base OilSynthetic
  • NSF RatingNot Rated
  • Grease ColourAmber
  • Min. Operating Temp.-22 Degrees F
  • Viscosity IndexNot Tested
  • Dropping Point574 Degrees F
  • Timken OK Load27 kg
  • SeriesSynthetic
  • Lubricant TypeLubricant
  • Lubricant ContainerPail
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 1.5
  • Container Size 17 kg
  • Grease Thickener Lithium Complex
  • Grease Container Pail
  • Max. Operating Temp. 338 Degrees F
  • Flash Point Not Specified
  • Four-Ball Wear 0.55mm
  • Application Automotive and Industrial
  • Features Longer Life At High Operating Temperatures, Better Adhesion and Excellent Load Carrying Capacity
  • Net Weight 17 kg
  • Lubricant Film Wet
  • Lubricant Colour Amber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list