!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INVISION 450 SERIES SYNERGIC WELDING SYSTEM, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, 1/16 IN

INVISION 450 SERIES SYNERGIC WELDING SYSTEM, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, 1/16 IN

MILLER

INVISION 450 SERIES SYNERGIC WELDING SYSTEM, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INVISION 450 SERIES SYNERGIC WELDING SYSTEM, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, 1/16 IN

INVISION 450 SERIES SYNERGIC WELDING SYSTEM, AL/SPECIALTY METALS/STAINLESS STEEL/STEEL, 1/16 IN

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20,933.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-485
  • Mfr. Model # 907485
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

This Invision 450 synergic welding system is model Invision 450 and features built-in MIG and pulsed MIG programs, synergic pulsed MIG, sharparc technology, recommended aluminum solution, wind tunnel technology, fan-on-demand and includes auxiliary power source. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for railroad, truck and trailer manufacturing, light gauge and tube, lawn and garden equipment, recreational vehicles.

Technical Specs

  • ItemSynergic Welding System
  • Input Voltage220 to 460V
  • Welding ModeCC/CV
  • Input Frequency60 Hz
  • For Wire TypeAluminum, Copper Nickel, Metal Core, Nickel, Silicon Bronze, Steel
  • ModelInvision 450
  • IncludesAuxiliary Power Source
  • ApplicationRailroad, Truck and Trailer Manufacturing, Light Gauge and Tube, Lawn and Garden Equipment, Recreational Vehicles
  • For Material TypeAluminum, Specialty Metals, Stainless Steel, Steel
  • Minimum Wire Diameter0.035 in
  • Overall Height17 1/4 in
  • StandardsCSA
  • Enhanced ProcessPulsed MIG (GMAW-P)
  • Series Invision 450
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Air Carbon Arc Cutting and Gouging, Flux-Cored, MIG, Pulsed MIG
  • Maximum Wire Diameter 1/16 in
  • MIG Welding Output @ Duty Cycle 450 A @ 100%
  • Weight 122 lb
  • Features Built-In MIG and Pulsed MIG programs, Synergic Pulsed MIG, SharpArc Technology, Recommended Aluminum Solution, Wind Tunnel Technology, Fan-On-Demand
  • MIG Welding Maximum Output Current 600 A
  • Overall Depth 27 1/4 in
  • Overall Width 14 1/2 in
  • Amperage Range 15 to 600 A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list