!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 600 LB, POLYOLEFIN, HARD

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 600 LB, POLYOLEFIN, HARD

APPROVED VENDOR

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 600 LB, POLYOLEFIN, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 600 LB, POLYOLEFIN, HARD

DEBRIS-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 600 LB, POLYOLEFIN, HARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4HXL1
  • Mfr. Model # 4HXL1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • IncludesThread Guards
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeRoller
  • Wheel Hardness Rating65 Shore D
  • Wheel/Tread ColourBlack
  • Core ColourBlack
  • Number of Wheels1
  • Includes Thread GuardsYes
  • Swivel ConstructionKingpin
  • Wheel Core MaterialPolyolefin
  • Caster Brake Type Total Lock
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 600 lb
  • Mounting Height 5 5/8 in
  • Tread Shape Standard
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyolefin
  • Non-Marking Yes
  • Frame Finish Zinc Plated
  • Number of Mounting Holes 4
  • Swivel Lock Type Total Lock
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list