!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 2000LB LD CAP, 2.25 IN SWIVEL, GREEN, 2 1/2 X 10 1/4 X 8 IN, PUR/CAST IRON

SWIVEL CASTER, 2000LB LD CAP, 2.25 IN SWIVEL, GREEN, 2 1/2 X 10 1/4 X 8 IN, PUR/CAST IRON

HAMILTON

SWIVEL CASTER, 2000LB LD CAP, 2.25 IN SWIVEL, GREEN, 2 1/2 X 10 1/4 X 8 IN, PUR/CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 2000LB LD CAP, 2.25 IN SWIVEL, GREEN, 2 1/2 X 10 1/4 X 8 IN, PUR/CAST IRON

SWIVEL CASTER, 2000LB LD CAP, 2.25 IN SWIVEL, GREEN, 2 1/2 X 10 1/4 X 8 IN, PUR/CAST IRON

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $928.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTSFM8DB4SLFB
  • Mfr. Model # S-FM-8DB-4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Measuring 2 1/2 x 10 1/4 x 8 inches this ForgeMaster­­ swivel caster features an integral forged kingpin and 3/4-inch precision ball bearing in the 2.25-inch swivel head. Green Duralast polyurethane surrounds each cast iron wheel, capable of load bearing up to 2,000 pounds. This model comes with four-position ergo swivel locks (SL) and face brake (FB).

Technical Specs

  • ItemSwivel Caster
  • Caster Brake TypeSide Foot Brake
  • Caster Mounting TypePlate
  • For Axle Dia.3/4 in
  • Mounting Height10 1/4 in
  • Tread ShapeStandard
  • Wheel Dia.8 in
  • Wheel/Tread ColourGreen
  • Core ColourGrey
  • Non-MarkingYes
  • ApplicationFabrication, Heavy Machinery, Maintenance Repair and Operations, Warehouse and Distribution
  • FeaturesA Metallic HAA Polyester Providing a Premium Look and Excellent Durability for Both Interior and Exterior Environments, Axle Diameter Hex Head with Lock Nut, CNC Machined Raceway, Hardened and Polished Steel Balls, Tapered Thrust Bearing Counteracts Radial Thrust
  • Frame ColourCrimson
  • Frame FinishPowder Coated
  • Includes Mounting FastenersNo
  • Includes Thread GuardsNo
  • NSF ListedNo
  • Overall Wheel Width2 1/2 in
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock Type4-Position Directional Lock
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • With Toe PlateNo
  • Brake Location Side Foot Brake
  • Caster Frame Material Steel
  • Caster Sub-Type Swivel
  • Mounting Bolt Dia. 1/2 in
  • Swivel Raceway Type Precision Ball
  • Wheel Bearing Type Precision Ball
  • Wheel Width 2 1/2 in
  • Wheel/Tread Material Polyurethane
  • For Surface Type Concrete
  • Number of Wheels 1
  • Replacement Wheel W-825-DB-3/4
  • ESD Conductive Yes
  • Frame Construction Forged
  • Hub Length 2 1/2 in
  • Includes Spanner Bushing Yes
  • Mounting Plate Thickness 3/8 in
  • Number of Mounting Holes 4
  • Series Forgemaster
  • Swivel Bearing Seal Type Open
  • Swivel Lead 2 1/4 in
  • Swivel Radius 6 1/4 in
  • Wheel Core Material Cast Iron
  • Wheel Type Duralast
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list