STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 1000 LB, 6½ IN MOUNTING H, STEEL, ROLLER
				STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 1000 LB, 6½ IN MOUNTING H, STEEL, ROLLER
				
				
					
					APPROVED VENDOR
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		 
		
	
	
									
									360°
								 
							
						
						
						
						
						
							
								
							
								
							
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemStandard Plate Caster
 
						
					
				
					
						
							- Load Rating1000 lb
 
						
					
				
					
						
							- Mounting Height6 1/2 in
 
						
					
				
					
						
							- Wheel/Tread MaterialSteel
 
						
					
				
					
						
							- Mounting Plate Size4 in x 4 1/2 in
 
						
					
				
					
						
							- Wheel Core MaterialSteel
 
						
					
				
					
						
							- Outside Bolt Hole Spacing2-5/8 in x 3-5/8 in
 
						
					
				
					
						
							- Wheel/Tread ColourBlack
 
						
					
				
					
						
							- Non-MarkingYes
 
						
					
				
					
						
							- Tread ShapeStandard
 
						
					
				
					
						
							- Caster Frame MaterialSteel
 
						
					
				
					
						
							- Frame FinishZinc Chromate
 
						
					
				
					
						
							- Swivel ConstructionKingpin
 
						
					
				
					
						
							- Swivel Raceway TypeDouble Ball
 
						
					
				
			
			
			
				
					
						
							- Wheel Dia. 5 in
 
						
					
				
					
						
							- Wheel Width 2 in
 
						
					
				
					
						
							- Caster Sub-Type Swivel
 
						
					
				
					
						
							- Wheel Bearing Type Roller
 
						
					
				
					
						
							- Mounting Plate Bolt Hole Pattern B
 
						
					
				
					
						
							- Inside Bolt Hole Spacing 3 in x 3 in
 
						
					
				
					
						
							- Mounting Bolt Dia. 3/8 in
 
						
					
				
					
						
							- Caster Brake Type Side Pedal Brake
 
						
					
				
					
						
							- Number of Wheels 1
 
						
					
				
					
						
							- Includes Thread Guards No
 
						
					
				
					
						
							- Core Colour Black
 
						
					
				
					
						
							- Number of Mounting Holes 4
 
						
					
				
					
						
							- Swivel Lock Type No Lock Included
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
APPROVED VENDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $58.57 
	
	
		
		 / each