Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.
Spécifications techniques
ItemStandard Plate Caster
Load Rating75 lb
Mounting Height2 1/2 in
Wheel/Tread MaterialRubber
Mounting Plate Size1 7/8 in x 2 5/8 in
Wheel Core MaterialRubber
Outside Bolt Hole Spacing15/16 in x 2-1/8 in
Wheel/Tread ColourBlack
Non-MarkingNo
Tread ShapeStandard
Caster Frame MaterialSteel
FeaturesCorrosion Resistant
Number of Mounting Holes4
Swivel Lock TypeNo Lock Included
Wheel/Tread Hardness85 Shore A
Wheel Dia.2 in
Wheel Width7/8 in
Caster Sub-TypeSwivel
Wheel Bearing TypeDelrin
Mounting Plate Bolt Hole PatternD
Inside Bolt Hole Spacing15/16 in x 2-1/8 in
Mounting Bolt Dia.1/4 in
Caster Brake TypeSide Pedal Brake
Number of Wheels1
Includes Thread GuardsNo
Core ColourBlack
Frame FinishZinc Plated
Swivel ConstructionKingpin
Swivel Raceway TypeDouble Ball
Pays d’origineChina
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
: $3.18
/ each
Droit de manutention écologique:
Droit de manutention écologique
: