!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1200 LB, 10⅛ IN MOUNTING H, FIRM

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1200 LB, 10⅛ IN MOUNTING H, FIRM

APPROVED VENDOR

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1200 LB, 10⅛ IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1200 LB, 10⅛ IN MOUNTING H, FIRM

MAINTENANCE-FREE PLATE CASTER, 8 IN WHEEL DIAMETER, 1200 LB, 10⅛ IN MOUNTING H, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36HW77
  • Mfr. Model # CDP-G-31
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialAluminum
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.1/2 in
  • Mounting Plate Length6 1/4 in
  • Swivel Raceway TypeRoller
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating87 Shore A
  • Wheel/Tread ColourOrange
  • Caster FeaturesDebris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface TypeAsphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.438 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3.375 in
  • Replacement WheelMfr. No. CDP-G-4
  • FeaturesEliminates Debris Retention Which Protects Flooring and Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety and Effectiveness, Eli
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialAluminum
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 1,200 lb
  • Mounting Height 10 1/8 in
  • Mounting Plate Width 4 1/2 in
  • Tread Shape Donut
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Core Colour Silver
  • Inside Slot Spacing - Length 4.938 in
  • Mounting Hole Type Slot
  • Non-Marking Yes
  • Outside Slot Spacing - Length 5.25 in
  • Application All Purpose Industrial and Commercial Casters
  • Compatible With CDP-G-4
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 1/4 in
  • Swivel Construction Kingpin
  • Swivel Radius 7 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list