!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEBRIS-RESISTANT STANDARD PLATE CASTER, 3 IN WHEEL DIA, 150 LB, SWIVEL CASTER, SOFT

DEBRIS-RESISTANT STANDARD PLATE CASTER, 3 IN WHEEL DIA, 150 LB, SWIVEL CASTER, SOFT

APPROVED VENDOR

DEBRIS-RESISTANT STANDARD PLATE CASTER, 3 IN WHEEL DIA, 150 LB, SWIVEL CASTER, SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEBRIS-RESISTANT STANDARD PLATE CASTER, 3 IN WHEEL DIA, 150 LB, SWIVEL CASTER, SOFT

DEBRIS-RESISTANT STANDARD PLATE CASTER, 3 IN WHEEL DIA, 150 LB, SWIVEL CASTER, SOFT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1G190
  • Mfr. Model # 1G190
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Light to Medium-Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • IncludesThread Guards
  • Mounting Bolt Dia.5/16 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeDelrin
  • Wheel Hardness Rating75 Shore A
  • Wheel/Tread ColourGray
  • Core ColourGray
  • Number of Wheels1
  • Frame FinishZinc Plated
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Wheel Core MaterialPolyolefin
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 150 lb
  • Mounting Height 3 3/4 in
  • Tread Shape Standard
  • Wheel Dia. 3 in
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Rubber
  • Non-Marking Yes
  • Features Antistatic
  • Includes Thread Guards Yes
  • Standards ISO 9001
  • Swivel Lock Type No Lock Included
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list