SWIVEL LOOP HANGER: COPPER-PLATED STEEL, FOR 4 IN PIPE, FOR ⅜ IN THREADED ROD
SWIVEL LOOP HANGER: COPPER-PLATED STEEL, FOR 4 IN PIPE, FOR ⅜ IN THREADED ROD
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This swivel loop hanger meets the standards for A-A-1192A (Type 10), WW-H-171-E (Type 10), ANSI/MSS SP-69, and MSS SP-58 (Type 10). This swivel loop hanger is for use on stationary pipe.
Technical Specs
Item Swivel Loop Hanger
For Pipe Size 4 in
Hanger Material Steel
Hanger Type Swivel Loop
Overall Height 5.5 in
For Use On Stationary Pipe
Metal Detectable Metal Detectable
Cushioned Not Cushioned
For Threaded Rod Size 1/2 in
Hanger Material Finish Copper-Plated
Load Capacity 650 lb
For Insulated Pipe Not for Insulated Pipe
Standards A-A-1192A (Type 10), WW-H-171-E (Type 10), ANSI/MSS SP-69, and MSS SP-58 (Type 10)
Required Number of Threaded Rods 1
Country of Origin United States
(subject to change)