!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL HOOK, SUR-LOC, WITH BEARING, FOR WIRE ROPE/GRADE 80/100 CHAIN, 13 MM, FORGED ALLOY STEEL

SWIVEL HOOK, SUR-LOC, WITH BEARING, FOR WIRE ROPE/GRADE 80/100 CHAIN, 13 MM, FORGED ALLOY STEEL

CROSBY

SWIVEL HOOK, SUR-LOC, WITH BEARING, FOR WIRE ROPE/GRADE 80/100 CHAIN, 13 MM, FORGED ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL HOOK, SUR-LOC, WITH BEARING, FOR WIRE ROPE/GRADE 80/100 CHAIN, 13 MM, FORGED ALLOY STEEL

SWIVEL HOOK, SUR-LOC, WITH BEARING, FOR WIRE ROPE/GRADE 80/100 CHAIN, 13 MM, FORGED ALLOY STEEL

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $783.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1004431
  • Mfr. Model # 1004431
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.22 lbs

Product Details

This 13-millimetre Sur-Loc(R) swivel hook comes with a bearing and is individually proof-tested at 2 1/2 times the working load limit. The recessed trigger design is flush with the hook body, protecting the trigger from potential damage. This fatigue-rated hook is easy to operate with an enlarged thumb access. The positive lock latch is self-locking when the hook is loaded. Each hook is made from forged alloy steel and is rated for both wire rope and use with a Grade 80/100 chain.

Technical Specs

  • ItemSwivel Hook with Bearing
  • Working Load Limit6.8 ton
  • Hook Opening Width53.5 mm
  • Compatible Chain GradeGrade 100
  • StandardsOSHA 1926.1431, OSHA 1926.1501
  • Hook Type Swivel
  • Material Alloy Steel
  • Overall Width 138 mm
  • Compatible Chain Trade Size 13 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list