!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 1250LB LD CAPN 2.19 IN SWIVEL, BLACK, 2 X 9.5 X 8 IN, PLASTEX

SWIVEL CASTER, 1250LB LD CAPN 2.19 IN SWIVEL, BLACK, 2 X 9.5 X 8 IN, PLASTEX

HAMILTON

SWIVEL CASTER, 1250LB LD CAPN 2.19 IN SWIVEL, BLACK, 2 X 9.5 X 8 IN, PLASTEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 1250LB LD CAPN 2.19 IN SWIVEL, BLACK, 2 X 9.5 X 8 IN, PLASTEX

SWIVEL CASTER, 1250LB LD CAPN 2.19 IN SWIVEL, BLACK, 2 X 9.5 X 8 IN, PLASTEX

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS528P
  • Mfr. Model # S-528-P
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

A swivel caster capable of standard duty, this black phenolic Plastex caster measures in at 2 width x 9.5 height x 8 inches diameter. Capable of bearing up to 1250 pounds, it has a 3/4 inch straight roller bearing. The swivel offset is 1.25 inches and the caster rig type is cold-forged/stamped aluminum.

Technical Specs

  • ItemCaster
  • Caster Frame MaterialSteel
  • Caster Sub-TypeSwivel
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypeRoller Bearing
  • Wheel Width2 in
  • Wheel/Tread MaterialPhenolic
  • For Surface TypeConcrete
  • Number of Wheels1
  • Replacement WheelW-820-P-3/4
  • Frame ColourSilver
  • Frame FinishZinc
  • Includes Mounting FastenersNo
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • SeriesStandard Duty
  • Swivel Bearing Seal TypeOpen
  • Swivel Lead2 1/5 in
  • Swivel Radius6 1/4 in
  • Wheel Core MaterialPhenolic
  • Wheel TypePlastex
  • Caster Brake Type No Brake Included
  • Caster Mounting Type Plate
  • For Axle Dia. 1/2 in
  • Mounting Height 9 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 8 in
  • Wheel/Tread Colour Black
  • Core Colour Black
  • Non-Marking Yes
  • Application Maintenance Repair and Operations, Warehouse and Distribution
  • ESD Conductive Yes
  • Frame Construction Stamped
  • Hub Length 2 3/16 in
  • Includes Spanner Bushing Yes
  • NSF Listed No
  • Overall Wheel Width 2 in
  • Standards ICWM
  • Swivel Construction Kingpin
  • Swivel Lock Type No Lock Included
  • Wheel Bearing Material Steel
  • Wheel Core Type Solid
  • With Toe Plate No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list