!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER C BRAKE, 3500LB LD CAP/2.25 IN SWIVEL BLACK, 3 X 8 X 6 IN, ALUMINUM

SWIVEL CASTER C BRAKE, 3500LB LD CAP/2.25 IN SWIVEL BLACK, 3 X 8 X 6 IN, ALUMINUM

HAMILTON

SWIVEL CASTER C BRAKE, 3500LB LD CAP/2.25 IN SWIVEL BLACK, 3 X 8 X 6 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER C BRAKE, 3500LB LD CAP/2.25 IN SWIVEL BLACK, 3 X 8 X 6 IN, ALUMINUM

SWIVEL CASTER C BRAKE, 3500LB LD CAP/2.25 IN SWIVEL BLACK, 3 X 8 X 6 IN, ALUMINUM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,488.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTSCH63SWF4SLZB
  • Mfr. Model # S-CH-63SWF70D-4SL-ZB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

Capable of carrying up to 3500 pounds, this black swivel caster comes with four-position swivel lock assemblies, allowing conversion from swivel to rigid casters, and a heavy-duty face contact brake. Measuring 3 width x 8 height x 6 inches diameter. Swivel-EAS twin-wheel black tread surrounds an aluminum core. It has a 2.5 inches swivel offset and 3/4 inches sealed ball bearings.

Technical Specs

  • ItemCaster
  • Load Rating3,100 lb
  • Mounting Height8 in
  • Hub Length3 1/2 in
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Bolt Hole PatternA
  • Inside Bolt Hole Spacing3 3/8 in x 5 1/4 in
  • Mounting Bolt Dia.1/2 in
  • Caster Brake TypeSwivel Lock with Face Contact Brake
  • Number of Wheels1
  • Includes Spanner BushingYes
  • ApplicationFabrication, Heavy Machinery, Maintenance Repair and Operations, Warehouse and Distribution
  • Core ColourSilver
  • FeaturesA Metallic HAA Polyester Providing a Premium Look and Excellent Durability for Both Interior and Exterior Environments, Axle Diameter Hex Head with Lock Nut, CNC Machined Raceway, Hardened and Polished Steel Balls, Tapered Thrust Bearing Counteracts Radial Thrust
  • For Surface TypeConcrete
  • Frame ConstructionForged
  • Includes Mounting FastenersNo
  • NSF ListedNo
  • Overall Wheel Width3 in
  • Swivel Bearing Seal TypeOpen
  • Swivel Lead2 1/4 in
  • Swivel Raceway TypePrecision Ball
  • Wheel/Tread Hardness75D
  • Wheel Core TypeSolid
  • With Toe PlateNo
  • Wheel Dia. 6 in
  • Wheel Width 3 in
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Polyurethane
  • Mounting Plate Size 5 1/4 in x 7 1/4 in
  • Wheel Core Material Aluminum
  • Outside Bolt Hole Spacing 4 1/8 in x 6 1/8 in
  • Wheel/Tread Colour Black
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive Yes
  • For Axle Dia. 3/4 in
  • Frame Colour Platinum
  • Frame Finish Powder Coated
  • Mounting Plate Thickness 3/8 in
  • Number of Mounting Holes 4
  • Standards ICWM
  • Swivel Construction Kingpin
  • Swivel Lock Type 4-Position Directional Lock
  • Swivel Radius 5 1/4 in
  • Wheel Bearing Material Steel
  • Wheel Type UltraGlide(R) XC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list