!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 800LB LD CAP, 1.68 IN SWIVEL, ORANGE, 2 X 7.5 X 6 IN, PUR/ALUMINUM

SWIVEL CASTER, 800LB LD CAP, 1.68 IN SWIVEL, ORANGE, 2 X 7.5 X 6 IN, PUR/ALUMINUM

HAMILTON

SWIVEL CASTER, 800LB LD CAP, 1.68 IN SWIVEL, ORANGE, 2 X 7.5 X 6 IN, PUR/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 800LB LD CAP, 1.68 IN SWIVEL, ORANGE, 2 X 7.5 X 6 IN, PUR/ALUMINUM

SWIVEL CASTER, 800LB LD CAP, 1.68 IN SWIVEL, ORANGE, 2 X 7.5 X 6 IN, PUR/ALUMINUM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS526EMB
  • Mfr. Model # S-526-EMB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This standard duty swivel caster can bear loads of up to 800 pounds. The rim, made of aluminum, is encased in orange Ergo-Tech donut tread polyurethane. With measurements of 2 x 7.5 x 6 inches, it has a swivel offset of 1.68 inches. The rig type is cold forged/stamped aluminum, with half inch sealed precision ball bearings.

Technical Specs

  • ItemCaster
  • Caster Frame MaterialSteel
  • Caster Sub-TypeSwivel
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeDouble Ball
  • Wheel Bearing TypePrecision Ball
  • Wheel Width2 in
  • Wheel/Tread MaterialPolyurethane
  • For Surface TypeConcrete
  • Number of Wheels1
  • Replacement WheelW-622-EMB-1/2
  • ESD ConductiveYes
  • Frame ConstructionStamped
  • Hub Length2 3/16 in
  • Includes Spanner BushingYes
  • NSF ListedNo
  • Overall Wheel Width2 in
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • With Toe PlateNo
  • Caster Brake Type No Brake Included
  • Caster Mounting Type Plate
  • For Axle Dia. 1/2 in
  • Mounting Height 7 1/2 in
  • Tread Shape Donut
  • Wheel Dia. 6 in
  • Wheel/Tread Colour Orange
  • Core Colour Silver
  • Non-Marking Yes
  • Application Maintenance Repair and Operations, Warehouse and Distribution
  • Features Easy Rolling
  • Frame Colour Silver
  • Frame Finish Zinc
  • Includes Mounting Fasteners No
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Series Standard Duty
  • Swivel Bearing Seal Type Open
  • Swivel Lead 1 2/3 in
  • Swivel Radius 4 3/4 in
  • Wheel Core Material Aluminum
  • Wheel Type Ergo-Tech(TM)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list