!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURVIVOR FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

SURVIVOR FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

SURVIVOR FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURVIVOR FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

SURVIVOR FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $341.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90513
  • Mfr. Model # 90513
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.12 lbs

Product Details

This Survivor series flashlight nylon includes four AA alkaline batteries, batteries. Plus it meets the standards for Class I, II, Division 1, Groups C, D, E, F, G, Class III, T-Code: T4 Class I, Division 2, Groups A, B, C, D, T. It also has alkaline, nickel metal hydride batteries.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • RechargeableYes
  • Body MaterialNylon
  • Number of Light Output Modes2
  • Maximum Brightness175 lm
  • Weight with Batteries18 oz
  • Drop Rating2 m
  • Mount TypeClip
  • Special Operating ModesFlashing, Moonlight
  • Beam Distance Levels237 m, 405 m
  • Brightness Levels60 lm, 175 lm
  • Lamp Life50,000 hr
  • Maximum Run Time3.5 hr
  • Power SourceBattery
  • Run Time Levels3.5 hr, 4 hr, 13 hr, 15 hr, 8 hr
  • Battery Chemistry Alkaline, Nickel Metal Hydride
  • Includes Batteries Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 405 m
  • Run Time at Maximum Brightness 3.5 hr
  • Beam Colour White
  • IP Rating IPX4
  • Series Survivor
  • Switch Type Push Button
  • Beam Intensity Levels 14,000 cd, 41,000 cd
  • Includes (4) AA Alkaline Batteries
  • Lens Material Polycarbonate
  • Overall Length 7 in
  • Resistance Properties Impact Resistant, Water Resistant, Weather Resistant
  • Standards Class I, II, Division 1, Groups C, D, E, F, G, Class III, T-Code: T4 Class I, Division 2, Groups A, B, C, D, T Code: T4, NFPA 1901-14.1.10.2 (2016), MSHA: Permissible Flashlight, Approval No. 20-A150001-0. CEC Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list