!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED

STREAMLIGHT

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90541
  • Mfr. Model # 90541
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.97 lbs

Product Details

This Survivor series right-angle safety-rated flashlight is made of nylon and is designed for fire and rescue, industrial safety, law enforcement, marine, public works and utilities. It features multifuel. In addition, it includes alkaline battery pack. Plus it meets the standards for CEC compliant, MSHA: Permissible Flashlight, Approval No. 20-A150001-0, NFPA Certified 1901-14.1.10.2 (2016), NFPA Certified 1971 8.6 (2013). It also has four alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemRight-Angle Safety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness175 lm
  • Weight with Batteries13.7 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
  • IP RatingIPX4
  • SeriesSurvivor
  • Special Operating ModesBeacon, Moonlight
  • Switch TypePush Button
  • Beam Distance Levels237 m, 405 m
  • Body Diameter2 7/8 in
  • IncludesAlkaline Battery Pack
  • Lens MaterialPolycarbonate
  • Maximum Run Time15 hr
  • Power SourceBattery
  • Run Time Levels4 hr, 15 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 405 m
  • Run Time at Maximum Brightness 4 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Features Multifuel
  • Switch Location Head
  • Application Fire and Rescue, Industrial Safety, Law Enforcement, Marine, Public Works and Utilities
  • Beam Intensity Levels 14,000 cd, 41,000 cd
  • Brightness Levels 60 lm, 175 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CEC Compliant, MSHA: Permissible Flashlight, Approval No. 20-A150001-0, NFPA Certified 1901-14.1.10.2 (2016), NFPA Certified 1971 8.6 (2013)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list