!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, MARSURF POCKET SURF IV

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, MARSURF POCKET SURF IV

MITUTOYO

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, MARSURF POCKET SURF IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, MARSURF POCKET SURF IV

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, MARSURF POCKET SURF IV

MITUTOYO

Clearance Price :
$2,759.87 / EACH

Your Price : $5,519.74 / EACH

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54GF33
  • Mfr. Model # 178-563-12A
  • UNSPSC # 41114508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.225 lbs

Product Details

This Marsurf Pocket Surf IV series portable surface roughness tester with external display features up to 10 measurement conditions and one measured profile can be stored inch the internal memory, colour graphic display, the display interface supports. This portable surface roughness tester with external display is designed for use with designed to evaluates testing surface.

Technical Specs

  • ItemPortable Surface Roughness Tester with External Display
  • Data Output TypeCable
  • Display TypeLCD
  • Measuring Condition StandardsJIS82, JIS94, JIS01, ISO97, ANSI, VDA
  • Measuring Range (In.)0.69 in
  • Memory Storage CapacityInternal Memory: Measurement Condition (10 Sets), Measured Profile (1 Set), Memory Card (Option): 500 Measurement Conditions, 10,000 Measured Profiles, 500 Display Images, Text File (Measurement Conditions /Measured Profile / Assessed Profile / Bearing Area Curve / Amplitude Distribution Curve)
  • Operating PositionAny Position
  • Probe Positions90 Degrees
  • Probe Tip Radius5 micronm
  • Sampling Length0.003 in, 0.01 in, 0.03 in, 0.1 in
  • Analysis GraphBAC, ADC
  • Case TypeCarrying Case
  • Data Output Connection TypeUSB, Digimatic, Printer, RS232C, Foot
  • Digital Filter TypeGaussian, 2CR75, PC75
  • Dimensions - Drive Unit7.80 in x 10.80 in x 4.30 in
  • Display Screen Size2.4 in
  • For Use WithDesigned to Evaluates Testing Surface
  • Includes BatteryNo
  • Includes PrinterNo
  • Power SupplyBattery and AC Adapter
  • Transverse Cutoff Length0.003 in, 0.01 in, 0.03 in, 0.1 in
  • SPC Output Yes
  • Display Functions LCD
  • Drive Unit Principle Retractable
  • Measuring Range 17.50 mm
  • Measuring Range (mm) 17.50 mm
  • Number of Parameters Measured 41
  • Parameters Measured A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
  • Probe Sensor Type Differential Inductance
  • Profile Resolution 14170 micronin /0.8 micronin (360 micron/0.02 micronin), 4000 micronin /0.2 micronin (100 micronm/0.006 micronm),1000 micronin /0.08 micronin (25 micronm/0.002 micronm)
  • Tester Series Marsurf Pocket Surf IV
  • Calibration Functions Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
  • Compatible Data Output Cable Mfr. No. 12BAA303
  • Detector Measuring Force 4 mN
  • Dimensions - Display Unit 6.30 in x 2.05 in x 2.60 in
  • Display Languages Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
  • Features Up To 10 Measurement Conditions And One Measured Profile Can Be Stored In The Internal Memory, Color Graphic Display, The Display Interface Supports 16 Languages, Which Can Be Freely Switched, Access To Each Feature Can Be Password-Protected, Which Prevents Unintended Operations And Allows You To Protect Your Settings, An Alarm Warns You When The Cumulative Measurement Distance Exceeds A Preset Limit
  • Includes Connecting Cable, Roughness Specimen (Ra 3.00micron m), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
  • Includes Case Yes
  • Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
  • Sampling Range Arbitrary Length 0.30 mm to 16 mm (0.01 mm Interval)
  • Product Type Portable Surface Roughness Tester with External Display
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list