!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE COVER, LIGHT DUTY, 3 MIL THICK, 24 IN W, 500 FT L, BLUE, POLYETHYLENE

SURFACE COVER, LIGHT DUTY, 3 MIL THICK, 24 IN W, 500 FT L, BLUE, POLYETHYLENE

AMERICOVER

SURFACE COVER, LIGHT DUTY, 3 MIL THICK, 24 IN W, 500 FT L, BLUE, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE COVER, LIGHT DUTY, 3 MIL THICK, 24 IN W, 500 FT L, BLUE, POLYETHYLENE

SURFACE COVER, LIGHT DUTY, 3 MIL THICK, 24 IN W, 500 FT L, BLUE, POLYETHYLENE

AMERICOVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $397.21 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG803EE5
  • Mfr. Model # MSC245NW
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • ItemSurface Cover
  • Length500 ft
  • MaterialPolyethylene
  • Fire-ResistantNot Fire-Resistant
  • Leak-ResistantNot Leak-Resistant
  • RecyclableNot Recyclable
  • Backing ConstructionFilm
  • Product TypeCover
  • Thickness 3 mil
  • Width 24 in
  • Colour Blue
  • Slip-Resistant Not Slip-Resistant
  • Adhesive Backing Adhesive Backed
  • Application Surface Protection
  • Compatible Surface Type Appliances, Cabinets, Counter Tops, Floors
  • Standards ASTM D3652, ASTM D882
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list