!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUMP/BATTERY BACK-UP SYSTEM, 3/10 HORSEPOWER, 120V AC, 19 FT MAXIMUM HEAD (PRIMARY PUMP), 12V DC, MALE

SUMP/BATTERY BACK-UP SYSTEM, 3/10 HORSEPOWER, 120V AC, 19 FT MAXIMUM HEAD (PRIMARY PUMP), 12V DC, MALE

ZOELLER

SUMP/BATTERY BACK-UP SYSTEM, 3/10 HORSEPOWER, 120V AC, 19 FT MAXIMUM HEAD (PRIMARY PUMP), 12V DC, MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUMP/BATTERY BACK-UP SYSTEM, 3/10 HORSEPOWER, 120V AC, 19 FT MAXIMUM HEAD (PRIMARY PUMP), 12V DC, MALE

SUMP/BATTERY BACK-UP SYSTEM, 3/10 HORSEPOWER, 120V AC, 19 FT MAXIMUM HEAD (PRIMARY PUMP), 12V DC, MALE

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,964.84 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DE63
  • Mfr. Model # 5080010
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.9 lbs

Technical Specs

  • ItemSump/Battery Back-Up System
  • Alerts IndicatedContinuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
  • IncludesBattery Box, Battery Charger, Check Valve, Installation Hardware Kit, Monitoring Controller
  • Secondary Pump Flow Rate @ 10 ft of Head30 gpm
  • Secondary Pump Rated Voltage12V DC
  • SeriesAquanot
  • Primary Pump Switch Electrical ConnectionIntegral
  • Secondary Pump Horsepower1/3 hp
  • Primary Pump Flow Rate @ 10 ft of Head34 gpm
  • StandardsCSA
  • Cord Length9 ft
  • Liquid Temperature - Maximum130 Degrees F
  • Primary Pump Current9.7 A
  • Primary Pump Frequency60 Hz
  • Primary Pump Shaft Seal MaterialCarbon/Ceramic
  • Secondary Pump Current10 A
  • Discharge GenderMale
  • Feet of Head - Maximum19.0 ft (Primary), 22.0 ft (Secondary)
  • Primary Pump Impeller MaterialCast Iron
  • Primary Pump Speed1,550 RPM
  • Secondary Pump Body Diameter7 7/8 in
  • Alert Output Audio, Visual
  • For Media Type Clear Water
  • Primary Pump Rated Voltage 120V AC
  • Secondary Pump Maximum Head 22 ft
  • Secondary Pump Switch Actuation Vertical Float
  • Primary Pump Switch Actuation Vertical Float
  • Primary Pump Horsepower 3/10 hp
  • Power Source Corded Electric
  • Primary Pump Maximum Head 19 ft
  • Sump Pit Diameter - Minimum 18 in
  • Includes Alarm Alarm Included
  • Manufacturers Warranty Length 3 yr
  • Primary Pump Duty Cycle Intermittent
  • Primary Pump Phase Single
  • Primary Pump Solids Diameter - Maximum 1/2 in
  • Discharge Diameter 1 1/2 in
  • Discharge Standard Adhésif pour PVC
  • Overall Height 10 1/8 in
  • Primary Pump Overall Height 10 1/8 in
  • Primary Pump Width at Widest Point 8 7/8 in
  • Secondary Pump Impeller Material Thermoplastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list