!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 65 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 65 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT

LITTLE GIANT

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 65 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 65 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 65 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,682.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP511710
  • Mfr. Model # 511710
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.64 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Base MaterialCast Iron
  • Cord Length15 ft
  • Discharge Diameter1 1/2 in
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head65 gpm
  • For Media TypeEffluent Water
  • Gauge/Conductor16/3
  • Horsepower1/2 hp
  • Impeller MaterialNylon
  • InstallationSubmersible
  • Manufacturers Warranty Length3 yr
  • Motor Housing MaterialCast Iron
  • Off Point2 to 4 in
  • OperationAutomatic
  • PhaseSingle
  • Rated Voltage115V AC
  • Rotation Speed - Maximum1,750 RPM
  • Shaft Seal MaterialCeramic/Nitrile Rubber
  • Solids Diameter - Maximum3/4 in
  • Sump Pit Diameter - Minimum18 in
  • Switch Electrical ConnectionIntegral
  • Width at Widest Point9 in
  • Application Dewatering, Transfer, Waste Removal
  • Body Diameter 6 3/4 in
  • Current 10.5 A
  • Discharge Gender Female
  • Duty Cycle Continuous
  • For Industry Residential
  • Frequency 60 Hz
  • Hazardous Location Class Not Rated
  • Impeller Design Non-Clog
  • Includes Alarm Alarm Not Included
  • Liquid Temperature - Maximum 200 Degrees F
  • Feet of Head - Maximum 30 ft
  • NEC Cord Designation SJTW
  • On Point 9 to 14 in
  • Overall Height 11 1/4 in
  • Power Source Corded Electric
  • Requires Control Panel No Control Panel Required
  • Series HT-10EN-CIA-FS
  • Shaft Seal Type Single Mechanical
  • Standards cCSAus
  • Switch Actuation Tether Float
  • Volute Material Cast Iron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list