!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 79 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, AUTO

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 79 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, AUTO

ZOELLER

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 79 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 79 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, AUTO

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 79 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, AUTO

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,516.77 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2P551
  • Mfr. Model # M137
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.85 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Base MaterialCast Iron
  • Controls IncludedControls Not Included
  • Current10.7 A
  • Discharge GenderFemale
  • Duty CycleContinuous
  • Flow Rate @ 30 ft of Head0 gpm
  • For Media TypeClear Water
  • Gauge/Conductor16/3
  • Horsepower1/2 hp
  • Impeller MaterialBronze, Cast Iron
  • InstallationSubmersible
  • Manufacturers Warranty Length3 yr
  • Motor Housing MaterialCast Iron
  • Off Point2 3/4
  • OperationAutomatic
  • PhaseSingle
  • Rated Voltage115V AC
  • Rotation Speed - Maximum1,725 RPM
  • Shaft Seal MaterialCarbon/Ceramic
  • Solids Diameter - Maximum5/8 in
  • Sump Pit Diameter - Minimum18 in
  • Switch Electrical ConnectionIntegral
  • Width at Widest Point12 1/4 in
  • Application Dewatering
  • Body Diameter 11 3/4 in
  • Cord Length 10 ft
  • Discharge Diameter 1 1/2 in
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 79 gpm
  • For Industry Residential
  • Frequency 60 Hz
  • Hazardous Location Class Not Rated
  • Impeller Design Vortex
  • Includes Alarm Alarm Not Included
  • Liquid Temperature - Maximum 130 Degrees F
  • Feet of Head - Maximum 26 ft
  • NEC Cord Designation SJOW
  • On Point 10 in
  • Overall Height 13 in
  • Power Source Corded Electric
  • Requires Control Panel No Control Panel Required
  • Series Model 137
  • Shaft Seal Type Single Mechanical
  • Standards cCSAus
  • Switch Actuation Vertical Float
  • Volute Material Cast Iron
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list