!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLESUMPPUMP,10FT,11.25IN,115VAC

SUBMERSIBLESUMPPUMP,10FT,11.25IN,115VAC

LITTLE GIANT

SUBMERSIBLESUMPPUMP,10FT,11.25IN,115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SUBMERSIBLESUMPPUMP,10FT,11.25IN,115VAC

SUBMERSIBLESUMPPUMP,10FT,11.25IN,115VAC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783WY0
  • Mfr. Model # 510803
  • UNSPSC # 40151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.65 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Base MaterialPolypropylene
  • Cord Length10 ft
  • Discharge Diameter1 1/2 in
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head57 gpm
  • For Media TypeEffluent Water
  • Calibre/nb de conducteurs18/3
  • Impeller DesignSemi-Open
  • InstallationSubmersible
  • Manufacturers Warranty Length3 yr
  • Motor Housing MaterialCast Iron
  • Off Point2 - 5 in
  • OperationAutomatic
  • PhaseSingle
  • Rated Voltage115V AC
  • Series10EC-CIA-SFS
  • Shaft Seal TypeSingle Mechanical
  • StandardscCSAus
  • Switch ActuationVertical Float
  • Thermal ProtectionAuto
  • Width at Widest Point10 3/4 in
  • Application Dewatering, Transfer, Waste Removal
  • Body Diameter 8 1/2 in
  • Current 6.5 A
  • Discharge Gender Female
  • Duty Cycle Continuous
  • For Industry Residential
  • Frequency 60 Hz
  • Horsepower 1/2
  • Impeller Material Nylon
  • Liquid Temperature - Maximum 140 Degrees F
  • Feet of Head - Maximum 36 ft
  • NEC Cord Designation SJTW
  • On Point 8 - 11 in
  • Overall Height 11 1/4 in
  • Power Source Corded Electric
  • Rotation Speed - Maximum 3,450 RPM
  • Shaft Seal Material Ceramic, Nitrile Rubber
  • Solids Diameter - Maximum 1/2 in
  • Sump Pit Diameter - Minimum 18 in
  • Switch Electrical Connection Integral
  • Volute Material Cast Iron
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list