!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 10 FT CORD

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 10 FT CORD

LIBERTY PUMPS

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 10 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 10 FT CORD

SUBMERSIBLE SUMP PUMP, 1/2 HORSEPOWER, 115V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/2 IN FNPT, 10 FT CORD

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG444A24
  • Mfr. Model # HT450
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Base MaterialAluminum
  • Cord Length10 ft
  • Discharge Diameter1 1/2 in
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head53 gpm
  • For IndustryResidential
  • Frequency60 Hz
  • Hazardous Location ClassNot Rated
  • Impeller DesignVortex
  • Includes AlarmAlarm Not Included
  • Liquid Temperature - Maximum180 Degrees F
  • Feet of Head - Maximum34 ft
  • NEC Cord DesignationSJEOOW
  • Overall Height11 1/4 in
  • Power SourceCorded Electric
  • Rotation Speed - Maximum3,450 RPM
  • Shaft Seal MaterialNitrile Rubber
  • StandardsCSA/cUL
  • Switch ActuationSwitch Not Included
  • Thermal ProtectionThermal Protection
  • Application Dewatering
  • Body Diameter 9 5/8 in
  • Current 7.3 A
  • Discharge Gender Female
  • Duty Cycle Continuous
  • Flow Rate @ 30 ft of Head 10 gpm
  • For Media Type Clear Water
  • Gauge/Conductor 16/3
  • Horsepower 1/2 hp
  • Impeller Material Engineered Polymer
  • Installation Submersible
  • Manufacturers Warranty Length 3 yr
  • Motor Housing Material Aluminum
  • Operation Manual
  • Phase Single
  • Rated Voltage 115V AC
  • Series HT450-Series
  • Solids Diameter - Maximum 3/8 in
  • Sump Pit Diameter - Minimum 14 in
  • Switch Electrical Connection Switch Not Included
  • Width at Widest Point 7 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list