UV INSPECTION LIGHT, 400 LM, 2.5 HR MAX RUN TIME, HIGH, BLACK, LITHIUM ION, ALUMINUM
UV INSPECTION LIGHT, 400 LM, 2.5 HR MAX RUN TIME, HIGH, BLACK, LITHIUM ION, ALUMINUM
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Stylus Pro series UV inspection light aluminum and is designed for general use. It features a charging indicator light. In addition, it includes nylon holster, batteries. Plus it meets the standards for MIL Type II. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
Technical Specs
Item UV Inspection Light
Battery Size Proprietary
Number of Batteries 1
Beam Pattern Spot
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 400 lm
Weight with Batteries 1.9 oz
Beam Colour Black
Includes Secondary Light No
IP Rating IPX4
Special Features Charging Indicator Light
Switch Location Tail
Application General Use
Brightness Levels 400 lm
Lamp Life 30,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 6 1/8 in
Resistance Properties Water Resistant
Battery Chemistry Lithium-Ion
Includes Batteries Yes
Rechargeable Yes
Body Colour Black
Lighting Technology LED
Maximum Beam Distance Not Rated
Run Time at Maximum Brightness 2.5 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Series Stylus Pro
Special Operating Modes Ultraviolet
Switch Type Push Button
Body Diameter 3/4 in
Includes Nylon Holster
Lens Material Glass
Maximum Run Time 2.5 hr
Power Source Battery
Standards MIL Type II
Country of Origin China
(subject to change)