!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK

SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK

STREAMLIGHT

SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK

SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT65058
  • Mfr. Model # 65058
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.1 lbs

Product Details

This Stylus series safety-rated penlight is made of aluminum and is designed for industrial use. In addition, it includes glare guard. Plus it meets the standards for ANSI/NEMA FL 1 2009 Standard, Meets Applicable European Community Directives. It also has three alkaline batteries.

Technical Specs

  • ItemSafety-Rated Penlight
  • Battery SizeAAAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness11 lm
  • Weight with Batteries1.1 oz
  • Beam FocusFixed
  • Drop Rating2 m
  • Intrinsically SafeYes
  • Mount TypeClip
  • Special Operating ModesNo Special Light Output
  • Switch TypeTwist
  • Beam Distance Levels24 m
  • Body Diameter3/8 in
  • IncludesGlare Guard
  • Maximum Run Time24 hr
  • Power SourceBattery
  • Run Time Levels24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 24 m
  • Run Time at Maximum Brightness 24 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D
  • IP Rating IPX4
  • Series Stylus
  • Switch Location Tail
  • Application Industrial
  • Beam Intensity Levels 140 cd
  • Brightness Levels 11 lm
  • Lamp Life 100,000 hr
  • Overall Length 6 1/4 in
  • Resistance Properties Water Resistant
  • Standards All Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard, Meets Applicable European Community Directives
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list