!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STUB OIL PUMP,AIR OP,PUMP RATIO 3:1

STUB OIL PUMP,AIR OP,PUMP RATIO 3:1

WESTWARD

STUB OIL PUMP,AIR OP,PUMP RATIO 3:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STUB OIL PUMP,AIR OP,PUMP RATIO 3:1

STUB OIL PUMP,AIR OP,PUMP RATIO 3:1

WESTWARD

Clearance Price :
$447.04 / EACH

Your Price : $894.07 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TCT8
  • Mfr. Model # 5TCT8
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1529
  • Shipping Weight 13.01 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in NPT
  • For Container TypeDrum, Tote
  • Max. Flow Rate7.5 gpm
  • Discharge Connection TypeMNPT
  • Discharge Tube Outlet OD1/2 in
  • Max. Air Pressure115 psi
  • Not Recommended ChemicalsAntifreeze (Coolant), Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
  • Power SourceAir
  • Includes Suction TubeYes
  • Includes SpoutNo
  • For Use WithOils Up To SAE 140
  • For Media TypeMotor Oil
  • Pump Package Type Basic Pump without Discharge Hose
  • For Container Size 55 gal, 275 gal
  • Air Consumption 5 cfm
  • Max. Oil Flow 7.5 gpm
  • Discharge Tube Outlet ID 1/2 in
  • Min. Air Pressure 70 psi
  • Compatible Chemicals Motor Oil
  • Max. Outlet Pressure 348 psi
  • Includes Discharge Hose No
  • Includes Nozzle No
  • Metered No
  • Wetted Materials NBR rubber, PU, steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list