!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRUCTURAL OPEN END WRENCH, ALLOY STEEL, BLACK TAPERED HANDLE, ¾ IN HEAD, 2½ IN HEAD THICK, SAE, BLACK OXIDE, 17 IN L

STRUCTURAL OPEN END WRENCH, ALLOY STEEL, BLACK TAPERED HANDLE, ¾ IN HEAD, 2½ IN HEAD THICK, SAE, BLACK OXIDE, 17 IN L

GRAY TOOLS

STRUCTURAL OPEN END WRENCH, ALLOY STEEL, BLACK TAPERED HANDLE, ¾ IN HEAD, 2½ IN HEAD THICK, SAE, BLACK OXIDE, 17 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL OPEN END WRENCH, ALLOY STEEL, BLACK TAPERED HANDLE, ¾ IN HEAD, 2½ IN HEAD THICK, SAE, BLACK OXIDE, 17 IN L

STRUCTURAL OPEN END WRENCH, ALLOY STEEL, BLACK TAPERED HANDLE, ¾ IN HEAD, 2½ IN HEAD THICK, SAE, BLACK OXIDE, 17 IN L

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT3212
  • Mfr. Model # 3212
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.107 lbs

Product Details

This structural open end wrench has a length of 17 inch, plus it weighs 2 pounds and is not insulated. The handle is black and has a tapered style/type. It meets the standards for ANSI B107.6, AS954, CDA 39-G-11b Type 2, GGG-W-636E Type 3. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, is non-magnetic, and is not tether capable.

Technical Specs

  • ItemStructural Open End Wrench
  • FinishBlack Oxide
  • Overall Length17 in
  • Opening Angle (Deg.)15 Degrees
  • Head Thickness2 1/2 in
  • Opening TypeRounded
  • Number of Points1
  • NonsparkingNot Non-Sparking
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • Anti-Slip DesignNo Anti-Slip Design
  • Wrench Length StyleStandard
  • Weight2 lb
  • Material Alloy Steel
  • Head Size 3/4 in
  • Head Offset Angle 15 Degrees
  • Head Type Offset
  • Measurement Type SAE
  • Box End Type 6-Point Box End
  • Tether Style Not Tether Capable
  • Non-Magnetic Not Non-Magnetic
  • Reversing Not Reversible
  • Handle Colour Black
  • Corrosion Resistant Corrosion-Resistant
  • Standards ANSI B107.6, AS954, Federal Spec. CDA 39-G-11b Type 2, U.S. GGG-W-636E Type 3
  • Handle Type One-Piece
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list