STRUCTURAL FLAT WASHER, FOR ⅜ IN SCREW, STAINLESS STEEL, 316 H5, PLAIN FINISH, 0.406 IN ID
STRUCTURAL FLAT WASHER, FOR ⅜ IN SCREW, STAINLESS STEEL, 316 H5, PLAIN FINISH, 0.406 IN ID
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This structural flat washer is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM A276 material quality. This structural flat washer also has the following resistance properties: corrosion resistant, saltwater resistant, solvent resistant, and it is designed for screws measuring 3/8 inch.
Technical Specs
Item Structural Flat Washer
Material Stainless Steel
Finish Bright (Uncoated)
Inside Diameter 0.406 in
Maximum Thickness 0.125 in
Minimum Thickness 0.125 in
Material Quality Standards ASTM A276
Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Tensile Strength 125,000 psi
Flat Washer Type Standard
Material Grade/Class 316
For Screw Size 3/8 in
Outside Diameter 13/16 in
System of Measurement Inch
Inside Diameter Tolerance +/-0.010 in
Outside Diameter Tolerance +/-0.010 in
Rockwell Hardness C25
Thickness Tolerance +0.005 in/-0.004 in
Country of Origin United States
(subject to change)