!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIPING PAINT, INVERTED PAINT DISPENSING, ATHLETIC NAVY, 20 OZ

STRIPING PAINT, INVERTED PAINT DISPENSING, ATHLETIC NAVY, 20 OZ

KRYLON INDUSTRIAL

STRIPING PAINT, INVERTED PAINT DISPENSING, ATHLETIC NAVY, 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIPING PAINT, INVERTED PAINT DISPENSING, ATHLETIC NAVY, 20 OZ

STRIPING PAINT, INVERTED PAINT DISPENSING, ATHLETIC NAVY, 20 OZ

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.06 / each

EHC: EHC :
Min Qty 12 = $216.72

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK08313007
  • Mfr. Model # K00831308
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs

Technical Specs

  • ItemStriping Paint
  • Product TypeStriping Paint
  • Colour FamilyBlue
  • ApplicationGeneral Purpose
  • ColourAthletic Navy
  • Coverage Area301 Linear ft/4 in Stripe to 306 Linear ft/2 in Stripe
  • Application MethodSpray
  • Container TypeCan
  • Dry Time Tack Free30 min
  • FlammabilityFlammable
  • Maximum Application Temperature80 Degrees F
  • Resin MaterialAlkyd
  • Use LocationExterior
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Formulation Acrylic Alkyd
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Compatible with Manufacturer Part Number K08340, K08350
  • Dry Time 30 min to 2 hr
  • Features Fast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
  • Line Striping Aerosol Line Striping Aerosol
  • Minimum Application Temperature 70 Degrees F
  • Standards California Prop. 65, MIR Compliant, SARA 313
  • VOC Content 396 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list