!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIP LIGHT,LED,35.3 W,STEEL

STRIP LIGHT,LED,35.3 W,STEEL

LITHONIA LIGHTING

STRIP LIGHT,LED,35.3 W,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIP LIGHT,LED,35.3 W,STEEL

STRIP LIGHT,LED,35.3 W,STEEL

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRCSSL484000LMMVO
  • Mfr. Model # CSS L48 4000LM MVOLT 40K 80CRI
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemLED Strip Light
  • Emergency Battery BackupNo
  • For Bulb TypeIntegrated LED
  • Hazardous Location RatingNot Rated
  • Light TechnologyLED
  • Lumens per Watt121.8 lm/W
  • Fixture Ballast TypeNo Ballast Required
  • Colour Rendering Index80
  • Dimming Method0-10V
  • Housing ColourWhite
  • IP RatingNot Rated
  • Lamp Quantity1
  • Lens ShapeFlat
  • Light ColourWhite
  • Linkable Up To20 Fixtures
  • Mounting Hardware TypeRow Aligner Bracket
  • Overall Height2 1/4 in
  • Overall Width2 5/8 in
  • Sensor TypeNo Sensor
  • StandardsANSI, CSA Certified
  • Dimmable Yes
  • Voltage 120/277V
  • For Max. Bulb Wattage 35.3 W
  • LED Replacement For 2 Lamp T5 HO, 2 Lamp T8
  • Lumens 4,000 lm
  • Max. Fixture Wattage 35.3 W
  • Bulb Included Yes
  • Colour Temperature 4000K
  • Finish High Gloss
  • Housing Material Steel
  • Includes Row Aligner Bracket
  • Lens Material Polycarbonate Lens
  • Lens Type Diffuser Lens
  • Linkable No
  • Mounting Style Surface, Suspended
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 80,000 hr
  • Series CSS
  • Warranty 5 yr
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list