!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC SHEETING ROLL, HEAVY DUTY, 6 MIL THICK, 12 FT W, 100 FT L, WHITE, POLYETHYLENE

PLASTIC SHEETING ROLL, HEAVY DUTY, 6 MIL THICK, 12 FT W, 100 FT L, WHITE, POLYETHYLENE

AMERICOVER

PLASTIC SHEETING ROLL, HEAVY DUTY, 6 MIL THICK, 12 FT W, 100 FT L, WHITE, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC SHEETING ROLL, HEAVY DUTY, 6 MIL THICK, 12 FT W, 100 FT L, WHITE, POLYETHYLENE

PLASTIC SHEETING ROLL, HEAVY DUTY, 6 MIL THICK, 12 FT W, 100 FT L, WHITE, POLYETHYLENE

AMERICOVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $494.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6HHZ9
  • Mfr. Model # DS2FR12
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.55 lbs

Technical Specs

  • ItemPlastic Sheeting Roll
  • Length100 ft
  • MaterialPolyethylene
  • Fire-ResistantFire-Resistant
  • Adhesive BackingNon-Adhesive
  • ApplicationAgricultural, Construction
  • Coverage Area1,200 sq ft
  • Product FormRoll
  • Resistance PropertiesTear-Resistant
  • Thickness 6 mil
  • Width 12 ft
  • Colour White
  • Slip-Resistant Not Slip-Resistant
  • Recyclable Not Recyclable
  • Backing Construction Film
  • For Use With Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required
  • Product Type Surface Protection Film
  • Standards ASTM D4533, ASTM D7003, ASTM D7004, ASTM D751, ASTM E84-97a, ASTM E96
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list