These white Contender gloves are size X-small and are made with Aramid and string knit. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A6. They have a knit cuff, and a max temp of 500 Degrees F. They feature 7-gauge composite filament fibre wrapped in aramid to provide 360-degree ANSI level a6 cut protection and ANSI level 4 heat.
Technical Specs
ItemGlove
Glove StyleSeamless Knit
ANSI/ISEA Abrasion LevelNot Tested
Glove PerformanceComfort Fit, High Dexterity
Cuff StyleKnit
Includes Reinforced Thumb CrotchNo
Maximum Temperature500 Degrees F
Size- AlphaXS
Glove ConstructionSeamless Knit
Glove Features7-Gauge Composite Filament Fibre Wrapped in Aramid Provides 360 Degrees ANSI Level A6 Cut Protection, ANSI Level 4 Heat-Resistant Up to 260 Degrees C /500 Degrees F, Excellent Comfort, Dexterity, and Fit in a Seamless String Knit, Latex-Free to Reduce The Risk of Allergic Reactions, Also Available With 4 in Cuffs (SPGRK4), Made in Canada