!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTENDER SPGRK GLOVES, WHITE, S/7, ARAMID, STRING KNIT, ANSI/ISEA CUT A6, 7 GA

CONTENDER SPGRK GLOVES, WHITE, S/7, ARAMID, STRING KNIT, ANSI/ISEA CUT A6, 7 GA

SUPERIOR GLOVE

CONTENDER SPGRK GLOVES, WHITE, S/7, ARAMID, STRING KNIT, ANSI/ISEA CUT A6, 7 GA close
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
CONTENDER SPGRK GLOVES, WHITE, S/7, ARAMID, STRING KNIT, ANSI/ISEA CUT A6, 7 GA

CONTENDER SPGRK GLOVES, WHITE, S/7, ARAMID, STRING KNIT, ANSI/ISEA CUT A6, 7 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.35 / pair
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
  • Item # SUGSPGRK/S
  • Mfr. Model # SPGRK/S
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These white Contender gloves are size small and are made with Aramid and string knit. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A6. They have a knit cuff, and a max temp of 500 Degrees F. They feature 7-gauge composite filament fibre wrapped in aramid to provide 360-degree ANSI level a6 cut protection and ANSI level 4 heat.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceComfort Fit, High Dexterity
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Maximum Temperature500 Degrees F
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Features7-Gauge Composite Filament Fibre Wrapped in Aramid Provides 360 Degrees ANSI Level A6 Cut Protection, ANSI Level 4 Heat-Resistant Up to 260 Degrees C /500 Degrees F, Excellent Comfort, Dexterity, and Fit in a Seamless String Knit, Latex-Free to Reduce The Risk of Allergic Reactions, Also Available With 4 in Cuffs (SPGRK4), Made in Canada
  • Thickness7 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A6
  • Knit Material Filament Fibre Wrapped in Aramid
  • Standards ANSI Cut Level A6, ANSI Heat Level 4
  • Glove Coating Material Uncoated
  • Latex-Free Yes
  • ANSI/ISEA Heat Level 4
  • Size- Numeric 7
  • Glove Length 10 11/16 in
  • Glove Coating Colour White
  • Series Contender SPGRK
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Reflective Backing No
  • Colour White
  • Palm Material Filament Fibre Wrapped in Aramid
  • Country of Origin Canada (subject to change)