!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 10 IN., HEAD 3 1/8 IN., CARBON STEEL

LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 10 IN., HEAD 3 1/8 IN., CARBON STEEL

GRAY TOOLS

LEVERAGE WRENCH, STRIKE-FREE, 45 °  OFFSET HEAD, BLACK, 10 IN., HEAD 3 1/8 IN., CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 10 IN., HEAD 3 1/8 IN., CARBON STEEL

LEVERAGE WRENCH, STRIKE-FREE, 45 ° OFFSET HEAD, BLACK, 10 IN., HEAD 3 1/8 IN., CARBON STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $351.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT66699
  • Mfr. Model # 66699
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 320
  • Shipping Weight 10.0 lbs

Product Details

Engineered from forged carbon steel with a corrosion-resistant black oxide finish, this strike-free leverage wrench is ideal for large, tough fasteners. This wrench measures 10-inches in overall length, a 3 1/8-inch hex head with an offset of 45 Degrees , and an interchangeable handle. The carbon steel handle has a Rockwell B hardness of 95.

Technical Specs

  • ItemStrike Free Wrench
  • FinishBlack Oxide
  • Overall Length10 in
  • Head Thickness1 3/4 in
  • Head TypeOffset
  • NonsparkingNot Non-Sparking
  • Non-MagneticNot Non-Magnetic
  • Box End Type12-Point Box End
  • Corrosion ResistantCorrosion-Resistant
  • ReversingNot Reversible
  • Handle ColourBlack Oxide
  • Single End/Double EndSingle Hex End
  • StandardsASTM A513
  • Wrench Product GroupingLeverage Wrenches
  • Material Steel
  • Head Size 3 1/8 in
  • Head Offset Angle 45 Degrees
  • Measurement Type SAE
  • Tether Style Not Tether Capable
  • Insulated Not Insulated
  • Wrench Shape Offset Box
  • Wrench Length Style Adjustable
  • Ratcheting Not Ratcheting
  • Handle Type Removable Extension Leverage Handle
  • Number of Points 12
  • Min. Arc Swing 15 Degrees
  • Weight 10 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list