STRAIGHT GRINDING WHEEL, TYPE 1, 12 IN X 2 IN X 1½ IN, ALUMINUM OXIDE, 36/46 GRIT
STRAIGHT GRINDING WHEEL, TYPE 1, 12 IN X 2 IN X 1½ IN, ALUMINUM OXIDE, 36/46 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Gemini aluminum oxide coarse bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 12 inches x 2 inches x 1-1/2 inches and maximum RPM is 2070.
Technical Specs
Item Straight Grinding Wheel
Connector Size 1 1/2 in
Grit 36, 46
Overall Thickness 2 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness Not Rated
Maximum Operating Speed 2,067 RPM
Series 57A
Bond Type Vitrified
Abrasive Material Aluminum Oxide
Connector Type Unthreaded Hole
Overall Diameter 12 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Specification A/O COARSE 36/46
Wheel Type Type 1
Reducer Bushing Size 1 in, 1 1/4 in
Grade Coarse
Colour Grey
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$343.54
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.19
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.54
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.52
/ each