STRAIGHT BLADE RECEPTACLE, 125 V AC, 1 2/5 IN D, WHITE, 2 POLES, 1 GANG, 60 ° C, 1 PHASE, #10 AWG
STRAIGHT BLADE RECEPTACLE, 125 V AC, 1 2/5 IN D, WHITE, 2 POLES, 1 GANG, 60 ° C, 1 PHASE, #10 AWG
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight blade receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 60 Degrees C. It has the following resistance properties: tamper resistant, plus it measures 1 2/5 inch depth, and includes mounting hardware.
Technical Specs
Item Straight Blade Receptacle
Current Rating 20 A
Grade General Use
Horsepower Rating 1 hp
Housing Material Thermoplastic
Number of Gangs 1
Number of Wires 3
Receptacle Type Single
Surge Protection No
Wire Connection Type Screw Terminals
Cover Type No Cover
Face Plate Height 1 in
Flange Height Not Applicable
Flange Width Not Applicable
Includes Mounting Hardware
Maximum Operating Temperature 60 Degrees C
Minimum Wire Size 14 AWG
Mount Type Flush
Polarized Yes
AFCI No
GFCI No
Grounding Grounded
Housing Colour White
NEMA Receptacle Configuration 5-20R
Number of Poles 2
Phase Single
Resistance Properties Tamper Resistant
Voltage Rating 125V AC
Wiring Method Side
Connection Orientation Straight
Flange Diameter Not Applicable
Flange Type Non-Flanged
For Location Indoor
Market Residential
Maximum Wire Size #10 AWG
Mount Hole Center-to-Center Height 3 2/7 in
Overall Depth 1 2/5 in
Standards CSA, UL
Country of Origin China
(subject to change)