!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE RECEPTACLE, 125 V AC, 1.2 IN D, RED HOUSING, 2 POLES, 1 GANG, 75 ° C, 1 PHASE, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 1.2 IN D, RED HOUSING, 2 POLES, 1 GANG, 75 ° C, 1 PHASE, #10 AWG

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE RECEPTACLE, 125 V AC, 1.2 IN D, RED HOUSING, 2 POLES, 1 GANG, 75 ° C, 1 PHASE, #10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE RECEPTACLE, 125 V AC, 1.2 IN D, RED HOUSING, 2 POLES, 1 GANG, 75 ° C, 1 PHASE, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 1.2 IN D, RED HOUSING, 2 POLES, 1 GANG, 75 ° C, 1 PHASE, #10 AWG

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.94 / each

EHC: EHC :
Min Qty 2 = $341.88

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL8300RED
  • Mfr. Model # HBL8300RED
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This straight blade receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

Technical Specs

  • ItemStraight Blade Receptacle
  • Current Rating20 A
  • GradeHospital Grade
  • Horsepower Rating1 hp
  • Housing MaterialThermoplastic Polyester
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires3
  • Receptacle TypeDuplex
  • Surge ProtectionNo
  • Wire Connection TypeScrew Terminals
  • Cover TypeNo Cover
  • Contact MaterialNickel-Plated Brass
  • Face Plate Width1 5/8 in
  • For LocationIndoor
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Mount Hole Center-to-Center Height3 2/7 in
  • Overall Depth1 13/64 in
  • ShroudedNo
  • UL 94 Flammability RatingV-0
  • AFCI No
  • GFCI No
  • Grounding Grounded
  • Housing Colour Red
  • IP Rating IP20
  • NEMA Receptacle Configuration 5-20R
  • Number of Poles 2
  • Phase Single
  • Resistance Properties Impact Resistant
  • Voltage Rating 125V AC
  • Wiring Method Back, Side
  • Connection Orientation Straight
  • Face Plate Height 2 5/7 in
  • Flange Type Non-Flanged
  • Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
  • Maximum Wire Size #10 AWG
  • Minimum Wire Size 12 AWG
  • Mount Type Flush
  • Polarized Yes
  • Standards C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA(R) WD-6 Compliant, No. 42 File 285, UL Listed to UL498 File No. E2186
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list