This stretch wrap is light green and is made of LLDPE with degradable additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
Technical Specs
ItemStretch Wrap
Stretch Wrap ApplicationStandard Duty
Overall Length1,000 ft
Stretch Wrap Handle TypeReusable Handle
Mil Thickness0.8 mil
Min. Temperature-20 Degrees F
ColourLight Green
Core Size3 in dia
MaterialLLDPE with Degradable Additive
Anti-StaticNot Anti-Static
Handles IncludedHandles Included
Stretch Wrap StyleCast
Overall Width5 in
Gauge80 ga
Stretch Wrap Film GradeHand Grade
Sheets Per RollContinuous Roll
Max. Temperature100 Degrees F
Cling Type1-Sided
IncludesReusable Dispenser
Microns20 micron
Corrosion-InhibitingNot Corrosion-Inhibiting
OpacitySemi-Transparent
Country of OriginUnited States
(subject to change)