This stretch wrap is blue and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
Technical Specs
ItemStretch Wrap
Stretch Wrap ApplicationStandard Duty
Overall Length1,000 ft
Stretch Wrap Handle TypeHandle with Brake
Mil Thickness0.8 mil
Min. Temperature-20 Degrees F
ColourBlue
Core Size1 3/4 in dia
MaterialLLDPE with Colour Additive
Anti-StaticNot Anti-Static
Handles IncludedHandles Included
Stretch Wrap StyleCast
Overall Width3 in
Gauge80 ga
Stretch Wrap Film GradeHand Grade
Sheets Per RollContinuous Roll
Max. Temperature100 Degrees F
Cling Type1-Sided
IncludesReusable Dispenser with Hand Brake
Microns20 micron
Corrosion-InhibitingNot Corrosion-Inhibiting
OpacitySemi-Transparent
Country of OriginUnited States
(subject to change)