!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT

45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT

APPROVED VENDOR

45 °  STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT

45 ° STREET ELBOW: MALLEABLE IRON, ⅛ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPT X MALE NPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783Y45
  • Mfr. Model # 783Y45
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This street elbow meets the standards for ASME B16.3, ASTM A197, FM, UL, has a length of 1 5/16 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, non-potable water, propane, steam. It is black and is made of ASTM A197-grade malleable iron. In addition, it is a 45 Degrees street elbow.

Technical Specs

  • ItemStreet Elbow
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/8 in
  • Low Lead Compliance LevelNot Compliant
  • Pipe Fitting MaterialMalleable Iron
  • StandardsASME B16.3, ASTM A197, FM Approved, UL Listed
  • Basic Fitting ShapeElbow
  • Fitting Side A Outside Diameter11/16 in
  • Fitting Side B Outside Diameter3/8 in
  • Material GradeASTM A197
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure150 psi
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1/8 in
  • Fitting Side B Gender Male
  • Fitting Side B Type NPT
  • Maximum Operating Pressure 300 psi
  • Specific Fitting Shape 45 Degrees Street Elbow
  • Application Air, Natural Gas, Non-Potable Water, Propane, Steam
  • Colour Black
  • Fitting Side A Pipe Threading 27
  • Fitting Side B Pipe Threading 27
  • For Pipe Schedule 40
  • Includes Seal Seal Not Included
  • Overall Length 1 5/16 in
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list