STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FITS 2025 POUND STRAP TENSILE
STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FITS 2025 POUND STRAP TENSILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping tensioner is silver and is made of steel. It measures 3 inch width x 8 inch length x 4 inch height. In addition, it meets the standards for: CE.
Technical Specs
Item Strapping Tensioner
Tool Strength Standard Duty
Tool Seal Type Pusher Seals
Tool Weight 7 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Silver
Overall Length 8 in
Max. Strapping Width 3/4 in
Tensioner Type Feedwheel Tensioner
Standards CE
Tool Power Source Manual
Fits Strap Width 1/2 in to 3/4 in
Handle Length 6 in
Tool Tension Capacity 2,025 lb
Handle Grip No Handle Grip
Handle Covering Material Plastic
Tool Type Tensioner Tool
Tool Style Feedwheel Pusher Bar
Min. Strapping Width 1/2 in
Overall Height 4 in
Seal Surface Type Round
Overall Width 3 in
Country of Origin Taiwan
(subject to change)