!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAPPING TENSIONER, FITS ¾ IN TO 1¼ IN STRAP W, FLAT, 7 POUND TOOL WT, STEEL

STRAPPING TENSIONER, FITS ¾ IN TO 1¼ IN STRAP W, FLAT, 7 POUND TOOL WT, STEEL

APPROVED VENDOR

STRAPPING TENSIONER, FITS ¾ IN TO 1¼ IN STRAP W, FLAT, 7 POUND TOOL WT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING TENSIONER, FITS ¾ IN TO 1¼ IN STRAP W, FLAT, 7 POUND TOOL WT, STEEL

STRAPPING TENSIONER, FITS ¾ IN TO 1¼ IN STRAP W, FLAT, 7 POUND TOOL WT, STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $903.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9ADJ8
  • Mfr. Model # 9ADJ8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

This strapping tensioner is black, red and is made of steel. It measures 4 inch width x 17 inch length x 5 1/2 inch height. In addition, it meets the standards for: CE. It is also designed for high tensile applications.

Technical Specs

  • ItemStrapping Tensioner
  • Tool StrengthHeavy Duty
  • Tool Seal TypeOpen Seals
  • Tool Weight7 lb
  • Crimping2-Sided
  • MaterialSteel
  • Compatible StrappingSteel Strapping
  • ColourBlack, Red
  • Tensioner ApplicationHigh Tensile
  • Min. Strapping Width3/4 in
  • Overall Height5 1/2 in
  • Compatible Seal TypeOpen Seals
  • StandardsCE
  • Tool Power Source Manual
  • Fits Strap Width 3/4 in to 1 1/4 in
  • Handle Length 14 in
  • Tool Tension Capacity 5,530 lb
  • Handle Grip Handle Grip
  • Handle Covering Material Plastic
  • Tool Type Tensioner Tool
  • Tool Style Feedwheel
  • Overall Length 17 in
  • Max. Strapping Width 1 1/4 in
  • Tensioner Type Feedwheel Tensioner
  • Seal Surface Type Flat
  • Overall Width 4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list