STRAPPING SEALER, FRONT ACTION, FITS 3/8 IN STRAP W, FITS 665 LB STRAP TENSILE
STRAPPING SEALER, FRONT ACTION, FITS 3/8 IN STRAP W, FITS 665 LB STRAP TENSILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping sealer is black and is made of steel. It measures 4 1/2 inch width x 13 inch length x 2 inch height. In addition, it meets the standards for: CE.
Technical Specs
Item Strapping Sealer
Tool Strength Standard Duty
Fits Strap Width 3/8 in
Tool Joint Type Double Down Notch
Tool Weight 2 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Black
Overall Length 13 in
Max. Strapping Width 3/8 in
Compatible Seal Type Open Seals
Standards CE
Tool Power Source Manual
Tool Action Front Action
Tool Seal Type Open Seals
Handle Length 11 in
Tool Tension Capacity 665 lb
Handle Grip No Handle Grip
Handle Covering Material Plastic
Tool Type Sealer Tool
Tool Style Front Action
Min. Strapping Width 3/8 in
Overall Height 2 in
Seal Surface Type Flat
Overall Width 4 1/2 in
Country of Origin Taiwan
(subject to change)