!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAINER SCREEN: MESH, 20 MESH, 130 PSI, CPVC SCREEN MATERIAL

STRAINER SCREEN: MESH, 20 MESH, 130 PSI, CPVC SCREEN MATERIAL

HAYWARD

STRAINER SCREEN: MESH, 20 MESH, 130 PSI, CPVC SCREEN MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAINER SCREEN: MESH, 20 MESH, 130 PSI, CPVC SCREEN MATERIAL

STRAINER SCREEN: MESH, 20 MESH, 130 PSI, CPVC SCREEN MATERIAL

HAYWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CEU1
  • Mfr. Model # YSX2015022
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This strainer screen is for use with y-strainers. In addition, it meets the standards for ASTM D1784. It measures 4¼ inch length x 1⅞ inch diameter, with a FPM seal.

Technical Specs

  • ItemStrainer Screen
  • Micron Rating1,587 micron
  • Length4 1/4 in
  • Seal MaterialFPM
  • Strainer TypeMesh
  • For Use WithY-Strainers
  • StandardsASTM D1784
  • Mesh Size 20
  • Diameter 1 7/8 in
  • Screen Material CPVC
  • Maximum Pressure at 100 deg F 130 psi
  • Includes Screen Screen Included
  • Screen Area 445.21 sq in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list